Shop All Workbench Accessories
Pro-Line
Tool Suspension Frame, 62W x 4D x 5H, Gray
Mfr # IWBLTF60
Zoro # G3033445
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 62 in
- Depth 4 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # IWBLTF60
- Zoro # G3033445
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 5 in |
Width | 62 in |
Depth | 4 in |
Overall Depth | 4 in |
Overall Height | 5 in |
Overall Width | 62 in |
For Work Station Width | 60 in |
Details
Item | Tool Suspension Frame |
Material | Steel |
Color | Gray |
For Use With | 60 in Workstations |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Includes | Mounting Hardware |
Green Certification or Other Recognition | Carbon Free Certified |
Assembly | Unassembled |
Standards | Carbon Free, ROHS Compliant |
Compatible with Manufacturer Part Number | IWB6030C, IWB6030P, IWB6036C, IWB6036P |
Product Type | Tool Balancer Frame |
Compatible with Series | IWB |
Overall Load Capacity | 75 lb |
ESD Safe | No |
Includes Mounting Hardware | Yes |
Metal Material Gauge | 16 ga |
Description
Tool Suspension Frame, Color Gray, Includes Mounting Hardware, Includes Mounting Hardware Yes, Material Steel, Overall Depth 4 in, Overall Height 5 in, Overall Width 62 in, Assembly Unassembled, Compatible with Manufacturer Part Number IWB6030C, IWB6030P, IWB6036C, IWB6036P, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame, For Use With 60 in Workstations, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1003)
- HALLOWELL Boltless Shelving Unit, 24"D x 72"W x 96"H, 5 Shelves, Steel (HCR722496-5ME)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 6 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-64GY)
- DC CARGO 93in-102in E-Track Shoring Beam Cargo Bar For Trailer, Aluminum (AB102T)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- Pro-Line Workbench Components