Shop All Workbench Accessories
Pro-Line
Tool Suspension Frame, 60W x 1-5/8D, Blue
Mfr # LTF60-L14
Zoro # G7707384
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 1 5/8 in
- Height 1 5/8 in
- Material Steel
- For Use With Fits 60 in Bench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # LTF60-L14
- Zoro # G7707384
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 1 5/8 in |
Height | 1 5/8 in |
For Work Station Width | 60 in |
Overall Height | 1 5/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 60 in |
Details
Item | Tool Suspension Frame |
Material | Steel |
For Use With | Fits 60 in Bench |
Green Certification or Other Recognition | Carbon Free Certified |
Assembly | Unassembled |
Includes | (2) Trolleys |
Color | Blue |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Finish | Powder Coated |
Standards | Carbon Free, ROHS Compliant |
Includes Mounting Hardware | Yes |
Metal Material Gauge | 16 ga |
Overall Load Capacity | 75 lb |
ESD Safe | No |
Compatible with Manufacturer Part Number | OLF60 |
Product Type | Tool Balancer Frame |
Compatible with Series | OLF |
Description
Tool Suspension Frame, Color Blue, Includes (2) Trolleys, Includes Mounting Hardware Yes, Material Steel, Overall Depth 1 5/8 in, Overall Height 1 5/8 in, Overall Width 60 in, Assembly Unassembled, Compatible with Manufacturer Part Number OLF60, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Frame, For Use With Fits 60 in Bench, Metal Material Gauge 16 ga, Overall Load Capacity 75 lb, Compatible with Series OLF, For Work Station Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 71" W Office Desk, Mahogany (N101-M)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 30 gal, Unlined, Yellow (1601)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, Multiple Sizes D x 65 3/4 in H x Multiple Sizes W (1700-95)
- JUSTRITE Steel Cylinder Bracket 36" W x 4.13" H x 2.25" D (GEN376)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Acc Support, 60in W x 1-5/8in H, Beige, PK2 (UR60)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- STACKBIN Steel Drawer, 23"L (4-MTBC)
- Pro-Line Workbench Components