Shop All Workbench Accessories
Pro-Line
Tool Balancer, 72 W x 8 D x 6 in. H, Gray
Mfr # M20
Zoro # G8006266
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 72 in
- Depth 8 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # M20
- Zoro # G8006266
- UPC # 54007313922
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 72 in |
Depth | 8 in |
For Work Station Width | 60 in and 72 in |
Overall Width | 72 in |
Overall Height | 6 in |
Overall Depth | 8 in |
Details
Item | Tool Balancer |
Material | Steel |
Color | Gray |
For Use With | 60 and 72 in Workstations |
Assembly | Fully Assembled |
Finish | Powder Coated |
Compatible with Manufacturer Part Number | LTF |
Overall Load Capacity | 5 lb |
Product Type | Tool Balancer Trolley |
Includes Mounting Hardware | No |
ESD Safe | No |
Compatible with Series | LTF |
Description
Tool Balancer, Color Gray, Includes Mounting Hardware No, Material Steel, Overall Depth 8 in, Overall Height 6 in, Overall Width 72 in, Assembly Fully Assembled, Compatible with Manufacturer Part Number LTF, ESD Safe No, Finish Powder Coated, Product Type Tool Balancer Trolley, For Use With 60 and 72 in Workstations, Overall Load Capacity 5 lb, Compatible with Series LTF, For Work Station Width 60 in and 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Combination Socket Tee and Crossover, Cast Iron, 2 in Pipe Size (30LX24)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., White, 3PK (P3WTE27)
- DURHAM MFG Compartment Drawer with 13 compartments, Steel (119-17-S1158)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40130 For 7"W x 4"H Shelf Bins, Black, Price Pack of 24 (40130)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Tan (ESMR60-F63H11)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- GLOBAL INDUSTRIAL Workbench Steel Drawer 18-1/4W x 23-7/8D x 5-3/8H, Black (606964BK)
- Pro-Line Workbench Accessories