Shop All Portable and Task Lighting Accessories
Pro-Line
Task Light Frame, 72W x 16D x 30H, Beige
Mfr # OLF72-F63H11
Zoro # G7698047
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 ft Cord, Fluorescent Fixture
- For Use With 72 in L x 30 in W Quick Ship Station
- Depth 16 in
- Height 30 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # OLF72-F63H11
- Zoro # G7698047
- Country of Origin United States
- Category Portable and Task Lighting Accessories
Dimensions
Depth | 16 in |
Height | 30 in |
Width | 72 in |
Overall Width | 72 in |
Power Cord Length | 9 ft |
Overall Depth | 16 in |
Overall Fixed Height | 30 in |
For Work Station Width | 30 in |
Description
Task Light Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Beige, Frame Material Steel, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Overall Depth 16 in, Overall Width 72 in, Overall Fixed Height 30 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number UR60-F63H11 BEIGE, UR60/H11, For Use With 72 in L x 30 in W Quick Ship Station, Compatible with Grainger Part Number 4UJ66, 8PE65
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB-PC)
- ADESSO Dune Floor Lamp In Natural (8022-12)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/830/ND E26 BB 6/1)
- JESCO Commercial Grade Metal Hardwire Box with switch for SG-LED/SGA-LED (SG-BM-SW)
- LUXO A Edge Mount Bracket, Black (60001BK)
- BURTON Replacement Handle, CoolSpot II (1008466B)
- STREAMLIGHT KNUCKLEHEAD W/ CLIP ORANGE (SR90657)
- WALDMANN Replacement Tube (305169020)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- WOLO SuperNova Amber LED Beacon, 8 1-watt LED, Lighter Plug Power, Quad Flash, Magnetic or Permanent Mount (3040MP-A)
- WALDMANN Clip-On Bracket, 1-1/2 in. H (408001402-00671623)
- Pro-Line Portable and Task Lighting Accessories