Shop All Packing Tables
Pro-Line
Scale Stand, 30 In. x 30 In.
Mfr # SCS3030
Zoro # G8926626
Free Shipping & Returns
Not eligible for select promotions
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Width 30 in
- Frame Material Steel
- Includes 6 in Leg Extensions
- Depth 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # SCS3030
- Zoro # G8926626
- UPC # 094726910767
- Country of Origin United States
- Category Packing Tables
Dimensions
Height | 24 in |
Width | 30 in |
Depth | 30 in |
Adjustable Height | 24" to 30" |
Height Range | 24 in to 30 in |
Overall Width | 30 in |
Overall Length | 30 in |
Overall Height | 30 in |
Adjustable Height - Maximum | 30 in |
Adjustable Height - Minimum | 24 in |
Description
Scale Stand, Load Capacity 1,000 lb, Width 30 in, Depth 30 in, Height 24 in, Countertop Material Not Applicable, Height Range 24 in to 30 in, Frame Material Steel, Color Gray, Includes 6 in Leg Extensions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK25 (4YNR8)
- AVERY Shipping Labels, TrueBlock, 2inx4in, 250/PK, White; LABEL, LSR, SHIPPNG, 2X4,250CT (5263)
- QUALITY PARK Interoffice Envelope, Lt Brown, PK100 (QUA63562)
- OHAUS Calibration Weight, 200g, Stainless Steel (80850125)
- PRO-LINE Packing Table, Particle Board, 60 in. D (IWBPB6030DS)
- PRO-LINE Packing Table, Solid Maple, 72 in. D (IWBPB7230M)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Laminate (CPB7230P)
- PRO-LINE Packing Table, Particle Board, 72 in. D (IWBPB7230DS)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Maple (CPB7230M)
- COMBI-CAM Combi-Cam 7850-L Cam Lock - 1-1/8 in. (7850-L)
- Pro-Line Packing Tables