Shop All Power Strips
Pro-Line
Power Strip, 60W x 10D x 10H, Beige/Black
Mfr # DNES60
Zoro # G7918163
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 8
- Color Black
- Finish Powder Coated
- Includes 6 ft Cord, Built In Circuit Breaker, Lighted On/Off Switch, Mounting Hardware
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # DNES60
- Zoro # G7918163
- Country of Origin United States
- Category Power Strips
Dimensions
Height | 10 in |
Depth | 10 in |
Width | 60 in |
Overall Width | 60 in |
Overall Depth | 10 in |
Overall Height | 10 in |
Power Cord Length | 6 ft |
For Work Station Width | 60 in |
Details
Item | Power Strip |
Number of Outlets | 8 |
Color | Black |
Finish | Powder Coated |
Includes | 6 ft Cord, Built In Circuit Breaker, Lighted On/Off Switch, Mounting Hardware |
Material | Aluminum |
Assembly | Unassembled |
For Use With | 60 in Workstations |
Includes Mounting Hardware | Yes |
Includes Wiring Kit | Yes |
Compatible with Series | DN |
Product Type | Powerstrip |
Operating Voltage | 120 V |
Outlet Type | Three Prong |
Compatible with Manufacturer Part Number | DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL |
Description
Power Strip, Product Type Power Strip, Assembly Unassembled, Color Beige, Black, Compatible with Manufacturer Part Number DN6030DAESD, DN6030DAPL, DN6030DSESD, DN6030DSPL, DN6030SAESD, DN6030SAPL, DN6030SSESD, DN6030SSPL, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 8, Operating Voltage 120 V, Overall Depth 10 in, Overall Height 10 in, Overall Width 60 in, Power Cord Length 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Power Supply Surge Protector, PCO865 (PCO865)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A (LC1K0601G7)
- SCHNEIDER ELECTRIC Terminal Block Tesys (LAD7B105)
- ANCOR Tan 14 AWG Tinned Copper Wire - 100' (103810)
- PRO-LINE Power Strip, 72W x 1-1/2D x 1-1/2H, Blue (ES48/ESMR72-L14)
- PRO-LINE Power Strip, 49W x 1-1/2D x 1-1/2 H, Black (MO/ES48)
- PRO-LINE Power Strip, 60W x 1-1/2D x 1-1/2H, Blue (ES48/ESMR60-L14)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- HAMMOND 20A H.D. 8 Outlet Strip w/ switch, 15 ft. cord Lock Plug, Outlets Front, Black (1589H8D1)
- HAMMOND 20A 12 Outlet Vertical Strip w/ switch, 15 ft. tw.lock shielded cord, 77 in. long, Toolless Mount (1589H77D1JV)
- TRIPP LITE Surge, 12 Outlet, 8ft cord, 2880J, Modem (TLP1208SAT)
- Pro-Line Power Strips