Shop All Power Strips
Pro-Line
Power Strip, 60W x 1-1/2D x 1-1/2H, Blue
Mfr # ES48/ESMR60-L14
Zoro # G7707341
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Outlets 12
- Color Blue
- Height 1 1/2 in
- Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
- For Use With For 60 in x 30 in Benches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # ES48/ESMR60-L14
- Zoro # G7707341
- Country of Origin United States
- Category Power Strips
Dimensions
Height | 1 1/2 in |
Width | 60 in |
Depth | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 60 in |
For Work Station Width | 60 in |
Power Cord Length | 6 ft |
Description
Power Strip, Product Type Power Strip, Assembly Unassembled, Color Blue, Compatible with Manufacturer Part Number UR60-F63L14 BLUE, UR60-L14, Finish Powder Coated, Includes Mounting Hardware Yes, Material Aluminum, Number of Outlets 12, Operating Voltage 120 V, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 60 in, Power Cord Length 6 ft, Compatible with Grainger Part Number 16D605, 9VZZ6, For Use With For 60 in x 30 in Benches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- SQUARE D Buck Boost Transformer, 50 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (50SV43A)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- PRO-LINE Power Strip, 72W x 1-1/2D x 1-1/2H, Blue (ES48/ESMR72-L14)
- PRO-LINE Power Strip, 49W x 1-1/2D x 1-1/2 H, Black (MO/ES48)
- TRIPP LITE Surge, 6 Outlet, 15ft cord, 790J, Black (TLP615B)
- ELECTRIDUCT Furniture Power and Data Centers (PDC-SW-222-BK)
- TRIPP LITE Pdu Metered Isobar Surge 120V 20A 12 5-20R; 2 5-15R L5-20P 1Urm (PDUMH20-ISO)
- LOWELL Power Strip 15A 7outlet (ACS-1507)
- TRIPP LITE Tripp Lite PDUV15 Basic Power Distribution Unit Vertical PDU, 12 NEMA 5-15R, 15A (PDUV15)
- Pro-Line Power Strips