Shop All Packing Tables
Pro-Line
Packing Table, Plastic Laminate, 60 in. D
Mfr # IWBPB6030PL
Zoro # G8926653
Free Shipping & Returns
$1,750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Material Plastic Laminate
- Height 30 in to 36 in
- Width 60 in
- Material Steel
- Legs Adjust in 1 in Increments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # IWBPB6030PL
- Zoro # G8926653
- Country of Origin United States
- Category Packing Tables
Dimensions
Height | 30 in to 36 in |
Width | 60 in |
Depth | 30 in |
Minimum Tabletop Height | 30 in |
Overall Height | 84 in |
Height Increments | 6 in |
Maximum Tabletop Height | 36 in |
Overall LxWxH | 60 in x 34 in x 84 in |
Adjustable Height | Yes |
Overall Width | 34 in |
Overall Length | 60 in |
Details
Top Material | Plastic Laminate |
Item | Packing Table |
Material | Steel |
Legs | Adjust in 1 in Increments |
Includes | 60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply |
Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Frame Finish | Powder Coated |
Tabletop Material | Laminate |
Weight Capacity | 750 lb |
Tabletop Finish | Plastic Laminate |
Frame Material | Steel |
Description
Packing Table, Tabletop Material Laminate, Overall LxWxH 60 in x 34 in x 84 in, Weight Capacity 750 lb, Adjustable Height Yes, Frame Material Steel, Color Gray, Height Increments 6 in, Frame Finish Powder Coated, Tabletop Finish Plastic Laminate, Includes 60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply, Minimum Tabletop Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Heavy Duty Utility Shear, 8-5/8-Inch (G718HC)
- PENTEL Pen, Gel, Rtx, Needle, 0.7Mm, Vt (BLN77V)
- ZORO SELECT Shipping Box, 22x22x22 in (55NN09)
- XEROX XEROX VERSALINK C7020/C7025/C7030 YELLOW (106R03742)
- PRO-LINE Packing Table, Solid Maple, 72 in. D (IWBPB7230M)
- PRO-LINE Packing Table, Particle Board, 60 in. D (IWBPB6030DS)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- PRO-LINE Packing Table, ESD Laminate, 72 in. D (IWBPB7230C)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Laminate (CPB7230P)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- Pro-Line Packing Tables