Shop All Packing Tables
Pro-Line
Packing Table, Particle Board, 72 in. D
Mfr # IWBPB7230DS
Zoro # G8926687
product price: $1,602.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,602.99
Free 30-Day Returns
Key Features
- Top Material Particle Board
- Height 30 in to 36 in
- Width 72 in
- Legs Adjust in 1 in Increments
- Green Environmental Attribute Product Contains a Minimum of 20% Post-Consumer Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # IWBPB7230DS
- Zoro # G8926687
- Country of Origin United States
- Category Packing Tables
Dimensions
Height | 30 in to 36 in |
Width | 72 in |
Depth | 30 in |
Overall LxWxH | 72 in x 34 in x 84 in |
Minimum Tabletop Height | 30 in |
Overall Length | 72 in |
Maximum Tabletop Height | 36 in |
Adjustable Height | Yes |
Height Increments | 6 in |
Overall Height | 84 in |
Overall Width | 34 in |
Details
Top Material | Particle Board |
Item | Packing Table |
Legs | Adjust in 1 in Increments |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Material | Steel |
Color | Gray |
Includes | 60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply |
Weight Capacity | 750 lb |
Frame Material | Steel |
Frame Finish | Powder Coated |
Tabletop Finish | Unfinished |
Tabletop Material | Particle Board |
Description
Packing Table, Tabletop Material Particle Board, Overall LxWxH 72 in x 34 in x 84 in, Weight Capacity 750 lb, Adjustable Height Yes, Frame Material Steel, Color Gray, Height Increments 6 in, Frame Finish Powder Coated, Tabletop Finish Unfinished, Includes 60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply, Minimum Tabletop Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- AT-A-GLANCE 5-5/8x7 Weekly Desk Calendar Refill, White (AAGSW705X50)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 200kg/440 lb. Capacity (CPWPLUS200)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Laminate (CPB7230P)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Maple (CPB7230M)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- PRO-LINE Packing Table, ESD Laminate, 72 in. D (IWBPB7230C)
- PRO-LINE Packing Table, Particle Board, 60 in. D (IWBPB6030DS)
- PRO-LINE Packing Table, Solid Maple, 72 in. D (IWBPB7230M)
- COMBI-CAM Combi-Cam 7850-M Cam Lock - 7/8 in. (7850-M)
- Pro-Line Packing Tables