Shop All Packing Tables
Pro-Line
Packing Table, Particle Board, 60 in. D
Mfr # IWBPB6030DS
Zoro # G8926644
Free Shipping & Returns
$1,595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Material Particle Board
- Height 30 in to 36 in
- Width 60 in
- Legs Adjust in 1 in Increments
- Includes 60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # IWBPB6030DS
- Zoro # G8926644
- Country of Origin United States
- Category Packing Tables
Dimensions
Height | 30 in to 36 in |
Width | 60 in |
Depth | 30 in |
Overall Length | 60 in |
Overall Height | 84 in |
Height Increments | 6 in |
Overall Width | 34 in |
Overall LxWxH | 60 in x 34 in x 84 in |
Maximum Tabletop Height | 36 in |
Adjustable Height | Yes |
Minimum Tabletop Height | 30 in |
Details
Top Material | Particle Board |
Legs | Adjust in 1 in Increments |
Item | Packing Table |
Includes | 60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Material | Steel |
Color | Gray |
Tabletop Material | Particle Board |
Frame Finish | Powder Coated |
Frame Material | Steel |
Tabletop Finish | Unfinished |
Weight Capacity | 750 lb |
Description
Packing Table, Tabletop Material Particle Board, Overall LxWxH 60 in x 34 in x 84 in, Weight Capacity 750 lb, Adjustable Height Yes, Frame Material Steel, Color Gray, Height Increments 6 in, Frame Finish Powder Coated, Tabletop Finish Unfinished, Includes 60 in Uprights, Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Lower Metal Shelf, Paper Spool Holder, Six Outlet Electric Supply, Minimum Tabletop Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AU)
- C-LINE PRODUCTS Reusable Poly Envelope, 8 1/2 x 11, Assorted, 10/Pack (58030)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT08)
- SHARPIE Black Medium Tip Paint Marker (1874989)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Maple (CPB7230M)
- PRO-LINE Packing Table, ESD Laminate, 72 in. D (IWBPB7230C)
- PRO-LINE Packing Table, Solid Maple, 72 in. D (IWBPB7230M)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- PRO-LINE Packing Table, Plastic Laminate, 60 in. D (IWBPB6030PL)
- Pro-Line Mailroom Equipment