Shop All Workbench Accessories
Pro-Line
Overhead Light/Frame, 72x16x6, Beige/White
Mfr # OLF72
Zoro # G7711523
product price: $329.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Height 6 in
- Width 72 in
- Material Steel
- Depth 16 in
- Color Beige/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # OLF72
- Zoro # G7711523
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 72 in |
Depth | 16 in |
Overall Width | 72 in |
Power Cord Length | 9 ft |
Overall Fixed Height | 6 in |
For Work Station Width | 30 in |
Overall Depth | 16 in |
Description
Overhead Light/Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Beige, Frame Material Steel, Includes Bulbs Yes, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Overall Depth 16 in, Overall Width 72 in, Overall Fixed Height 6 in, Power Cord Length 9 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTURAL PLASTICS Dunnage Rack, 750 lb., HDPE, 36 W x 24 D (DT3624)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Yellow (30235YELLO)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3286-1A-HG)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- TENNSCO Hanging Drawer, 25in.Wx22in.D, 70 lb. (WBD-25)
- Pro-Line Workbench Components