Shop All Workbench Accessories
Pro-Line
Overhead LightFrame, 60inWx24inDx3-1/2inH
Mfr # OLFSS/FL-H11
Zoro # G0200509
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 24 in
- Height 3 1/2 in
- Material Steel
- For Use With Mfr. No. FL6030ESD-H11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # OLFSS/FL-H11
- Zoro # G0200509
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 24 in |
Height | 3 1/2 in |
Overall Depth | 24 in |
Overall Fixed Height | 3 1/2 in |
Overall Width | 60 in |
Details
Item | Overhead Light/Frame |
Material | Steel |
For Use With | Mfr. No. FL6030ESD-H11 |
Includes | Lock Knob |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Color | Light Beige |
Assembly | Fully Assembled |
Includes Mounting Hardware | Yes |
Frame Material | Steel |
Product Type | Overhead Task Light |
Frame Material Finish | Powder Coated |
Frame Color | Beige |
Compatible with Series | FL, OF |
Compatible with Manufacturer Part Number | FL6030ESD-H11 |
Description
Overhead Light/Frame, Product Type Light Frame, Assembly Fully Assembled, Frame Color Beige, Frame Material Steel, Includes Mounting Hardware Yes, Mounting Location Overhead, Overall Depth 24 in, Overall Width 60 in, Overall Fixed Height 3 1/2 in, Compatible with Manufacturer Part Number FL6030ESD-H11, For Use With Mfr. No. FL6030ESD-H11, Compatible with Series FL, OF, Frame Material Finish Powder Coated, Includes Lock Knob
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- ZORO SELECT Double Rod Pegboard Hook for 1/4 in Hole & 1 in Spacing, 3 in L, 2-1/8 in W, Steel, Black (5TPG6)
- STANLEY Compartment Box with 1 compartments, Plastic, 16-31/32" H x 17 3/8 in W (FMST14920)
- SANDUSKY LEE Wire Shelving Unit, 10"D x 18"W x 18"H, 3 Shelves, Chrome (WS181018-C)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- SSI SCHAEFER Stacker Bins 23X15X12 Yellow (FB231512.YL1)
- Pro-Line Workbench Components