Shop All Workbench Accessories
Pro-Line
Overhead Cabinet, 60W x 12D x 14H, White
Mfr # SDC60/SGLD-627
Zoro # G7941166
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 12 in
- Height 14 in
- Material Steel
- For Use With LHD Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # SDC60/SGLD-627
- Zoro # G7941166
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 12 in |
Height | 14 in |
Overall Height | 14 in |
For Work Station Width | 60 in |
Overall Width | 60 in |
Overall Depth | 12 in |
Description
Overhead Cabinet, Assembly Fully Assembled, Color White, Features Model LHC is a Four Leg Bench Design, Finish Powder Coated, For Use With LHD Model, For Work Station Width 60 in, Includes Sliding Glass Door, Includes Mounting Hardware Yes, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Maximum Shelf Load Capacity Not Applicable, Metal Material Gauge 18 ga, Mount Type Brackets, Mounting Location Overhead, Number of Drawers 0, Number of Shelves 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPE1)
- FAZTEK End Cap, Extrusion, for 5JA86, etc. (10AC7730)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Shelf Riser, 60 W x 12 D x 12 in. H, Beige (CSPL1260P)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Blue (FR72-L14)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- QUADHANDS Flex Plus Workbench (QH-FLEX)
- Pro-Line Workbench Accessories