Shop All Workbench Accessories
Pro-Line
Overhead Cabinet, 26Wx12Dx14H, White/Blue
Mfr # CSDR-627-607
Zoro # G9828901
product price: $631.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$631.99
Free 30-Day Returns
Key Features
- Width 26 in
- Depth 12 in
- Height 14 in
- Material Steel
- For Use With LHD Model
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # CSDR-627-607
- Zoro # G9828901
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 26 in |
Depth | 12 in |
Height | 14 in |
For Work Station Depth | 30 in to 36 in |
For Work Station Width | 48 in to 72 in |
Overall Depth | 12 in |
Overall Width | 26 in |
Overall Height | 14 in |
Description
Overhead Cabinet, Assembly Fully Assembled, Color Blue, White, Features Easily Add Casters, Four Leg Design, Finish Powder Coated, For Use With LHD Model, For Work Station Depth 30 in to 36 in, For Work Station Width 48 in to 72 in, Includes Swing Door, Includes Mounting Hardware Yes, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity Not Applicable, Maximum Shelf Load Capacity 100, Metal Material Gauge 18 ga, Mount Type Not Applicable, Mounting Location Overhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 28 1/2 in L, 19 in W, 15 in H (H-2819-15R GRAY)
- ZORO SELECT Liquid Storage Tank, 330 gal. (GC330)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 11 in W, 5 in H, 10 7/8 in L, Red (30235RED)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- BOSTONTEC Steel Drawer Stack 3-6"h; Overall 18"h x 18"d x 12"w, 100 lb cap, PLT (DRW36 - P)
- Pro-Line Workbench Components