Shop All Workbench Accessories
Pro-Line
One Sided Wrkbnch Starter, Lam, 60"W, 30"D
Mfr # DN6030SSPL
Zoro # G9811837
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,529.99
Free 30-Day Returns
Key Features
- Height 17 in to 82 in
- Load Capacity 1,000 lb
- Width 60 in
- Depth 30 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # DN6030SSPL
- Zoro # G9811837
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 17 in to 82 in |
Width | 60 in |
Depth | 30 in |
Minimum Adjustable Height | 17 in |
Overall Height Range | 17 in to 82 in |
Overall Depth | 30 in |
Height Adjustment Mechanism | Bolted |
Overall Width | 60 in |
Maximum Adjustable Height | 82 in |
Overall WxD | 60 in x 30 in |
Height Adjustability | Adjustable Height |
Description
One Sided Configurable Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum; Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Gray (CMS-242172-1MG)
- NEXEL Wire Shelving, Black Epoxy, 48W X 24D X 74H (24487B)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 23 7/8 in L, Red (QUS955RD)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18A-ME)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- PRO-LINE Upper Shelf, 60 W x 12 D x 3/4 H, Sky Blue (CSPL1260PL L14)
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray (RE-1060 MED GREY)
- Pro-Line Workbench Accessories