Shop All Workbenches
Pro-Line
Hand Crank Height Adjustable Work Bench, ESD Laminate, 30" W, 30" to 42" Height, 330 lb.
Mfr # EL7230C-L14
Zoro # G9948827
product price: $1,974.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,974.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Hand Crank
- Workbench/Work Table Type Freestanding
- Load Capacity 330 lb.
- Workbench/Table Leg Type Cantilever
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # EL7230C-L14
- Zoro # G9948827
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 72" |
Height | 30" to 42" |
Overall Depth | 30 in |
Overall Width | 72 in |
Overall Height Range | 30 in to 42 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Overall WxD | 72 in x 30 in |
Number of Height Positions | 2 |
Maximum Adjustable Height | 42 in |
Height Adjustment Mechanism | Hand Crank |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 330 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Open Head Transport Drum, Polyethylene, 57 gal, Unlined, Yellow (1655M)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Clear (QSB109CL)
- LITTLE GIANT Perforated Rack Decking (RDP-3646-3)
- ZORO SELECT Shelf Liner 48"x18", Black, 4PK (5GRJ4)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- WINSOME Winsome 94423 Antique Walnut Beechwood CART ADJUSTABLE HEIGHT AND SWING TOP (94423)
- Pro-Line Workbenches