Shop All Workbenches
Pro-Line
Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever
Mfr # BIB17
Zoro # G9948224
product price: $2,690.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,690.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Hand Crank
- Workbench/Work Table Type Freestanding
- Load Capacity 330 lb.
- Workbench/Table Leg Type Cantilever
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # BIB17
- Zoro # G9948224
- UPC # 094922822017
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 30" to 42" |
Overall Depth | 30 in |
Overall Width | 72 in |
Overall Height Range | 30 in to 42 in |
Overall WxD | 72 in x 30 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Maximum Adjustable Height | 42 in |
Height Adjustment Mechanism | Hand Crank |
Description
Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame, Number of Shelves 1, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- WALL-RITE Wall Mounted Desk, 20x16-3/8x3-3/8In, Gray (WW-101-T47)
- AKRO-MILS Plastic Divider, Black, 17 5/32 in L, Not Applicable W, 9 9/64 in H, 6 PK (40260)
- LYON TA50 Gear Locker, (1) Tier, (1) Wide, Galvanneal Steel, Gray, Powder Coated Finish, 42 in W, 78 in H (DD1100TA50G)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever (B6030SSC)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-A31)
- PRO-LINE Bolted Workbench, Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight (HD723030PL-L14)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- Pro-Line Workbenches