Shop All Workbenches
Pro-Line
Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever
Mfr # BIB18
Zoro # G9948215
original price:
$2,951.99
9% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,663.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Hand Crank
- Workbench/Work Table Type Freestanding
- Load Capacity 330 lb.
- Workbench/Table Leg Type Cantilever
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # BIB18
- Zoro # G9948215
- UPC # 094922822024
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 72" |
Depth | 30" |
Height | 30" to 42" |
Overall Depth | 30 in |
Overall Width | 72 in |
Maximum Adjustable Height | 42 in |
Minimum Adjustable Height | 30 in |
Overall WxD | 72 in x 30 in |
Height Adjustment Mechanism | Hand Crank |
Height Adjustability | Adjustable Height |
Overall Height Range | 30 in to 42 in |
Description
Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame, Number of Shelves 1, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 250 lb Mobile Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH705MOBGY)
- VESTIL LID FOR SCREW TOP PAIL 12.75X12.75X2.5 (LID-SCR)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX37)
- QUANTUM STORAGE SYSTEMS Black Plastic Label Holder, 4 in L, 2 1/4 in W (ELH410)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- Pro-Line Workbenches