Shop All Workbenches
Pro-Line
Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever
Mfr # BIB16
Zoro # G9948233
product price: $2,598.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,598.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Hand Crank
- Workbench/Work Table Type Freestanding
- Load Capacity 330 lb.
- Workbench/Table Leg Type Cantilever
- Color Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # BIB16
- Zoro # G9948233
- UPC # 094922822000
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60" |
Depth | 30" |
Height | 30" to 42" |
Overall Depth | 30 in |
Overall Width | 60 in |
Maximum Adjustable Height | 42 in |
Height Adjustability | Adjustable Height |
Height Adjustment Mechanism | Hand Crank |
Overall Height Range | 30 in to 42 in |
Minimum Adjustable Height | 30 in |
Overall WxD | 60 in x 30 in |
Description
Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 1, Number of Knockouts 0, Included Components Bin Rail, Drawers, Foot Rest, Overhead Light, Power Strip, Stringer, Upper Shelf, Upright Frame, Number of Shelves 1, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Heavy Duty Beam, PK2 (DD62196)
- ZORO SELECT Plastic Pail Lid, White, Round, 2-3/4", PK10 (GSC76R-10)
- WESCO Bonding wire for Drums, 232109, 3 Ft (272031)
- ZORO SELECT Cabinet Shelf (5-24D)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB18)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- PRO-LINE Bolted Lab Heavy Duty Work Bench, Laminate, 60" W, 34" to 40" Height, 5000 lb., Straight (LHD603034/HDLE/CGRFW-627)
- PRO-LINE Bolted Workbenches, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (HD6030C/L14/HDLE)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- LITTLE GIANT Bolted Heavy-Duty Work Bench, Steel, 60" W, 28" to 37" Height, 10,000 lb., Straight (WW-3660-ADJ)
- Pro-Line Workbenches