Shop All Workbench Accessories
Pro-Line
Grounding Kit, 6 W x 8 D x 3 H
Mfr # SGK-J2/FL
Zoro # G7951194
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Depth 8 in
- Height 3 in
- Material Steel/Plastic
- For Use With 60 and 72 in Workstations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # SGK-J2/FL
- Zoro # G7951194
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 6 in |
Depth | 8 in |
Height | 3 in |
For Work Station Width | 60 in and 72 in |
Overall Height | 3 in |
Overall Depth | 8 in |
Overall Width | 6 in |
Details
Item | Grounding Kit |
Material | Steel/Plastic |
For Use With | 60 and 72 in Workstations |
Includes | (2) Banana Jacks and Mounting Bracket |
Color | Silver |
Finish | Zinc Plated |
Assembly | Unassembled |
Includes Wiring Kit | No |
Compatible with Manufacturer Part Number | B series and FL series with ESD surfaces |
Number of Outlets | 0 |
Compatible with Series | B, CPB, EBP, ESD Worksurface, FL, IWB |
Includes Mounting Hardware | Yes |
Product Type | Grounding Kit |
Description
Grounding Kit, Product Type Grounding Kit, Assembly Unassembled, Color Silver, Compatible with Manufacturer Part Number B series and FL series with ESD surfaces, Finish Zinc Plated, Includes Mounting Hardware Yes, Material Steel/Plastic, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 8 in, Overall Height 3 in, Overall Width 6 in, Power Cord Length Not Applicable, For Use With 60 and 72 in Workstations, Includes (2) Banana Jacks and Mounting Bracket, Includes Wiring Kit No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 12 Gal Round Fiber Drum, 130 lb Capacity (FDR-12)
- QUANTUM STORAGE SYSTEMS Global Industrial„¢ Length Divider DL92080 for Plastic Dividable Grid Container DG92080, Qty 6 (DL92080)
- LYON Shelf, 24 in D, 60 in W (DD66010)
- EKENA MILLWORK Embrey Steel Bracket, Hammered Light Blue 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBHLB)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Bin Rail, 72 W x 1-1/2 D x 2-5/8 H, Gray (BH72-A31)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- MILLER ELECTRIC X-Clamp, 2-1/2 W x 8-1/2 D x 10 H, Blue (300613)
- Pro-Line Workbench Accessories