Shop All Workbench Accessories
Pro-Line
Foot Rest, 72 W x 8 D x 1 in. H, Beige
Mfr # FR72-F63H11
Zoro # G7698336
product price: $62.89
/ea
$62.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 8 in
- Height 1 in
- Material Steel
- For Use With 72 in Workstations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # FR72-F63H11
- Zoro # G7698336
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 8 in |
Height | 1 in |
Overall Height | 1 in |
Overall Depth | 8 in |
Overall Width | 72 in |
Details
Item | Foot Rest |
Material | Steel |
For Use With | 72 in Workstations |
Includes | Hardware |
Color | Beige |
Finish | Powder Coated |
Assembly | Fully Assembled |
Accessory Type | Foot Rest |
Includes Mounting Hardware | Yes |
Metal Material Gauge | 16 ga |
Compatible with Manufacturer Part Number | CHD7230C-H11, CHD7230P-H11, CHDL7272C-H11, CHDL7272PL-H11, EL7230C, EL7230M-H11, EL7230P, ELH7230M-H11, ELL7272C-H11, ELL7272PL-H11, HD723030C-H11, HD723030PL-H11, HD7230M/HDLE-H11, HD7236C-H11, HD7236M/HDLE-H11, MVSII7230C, MVSII7230M-H11, MVSII7230P |
Compatible with Series | CHD, CHDL, EL, ELH, ELL, HD, MVSII |
Compatible Grainger Part Number | 16D656, 16D657, 16Y934, 16Y935, 16Y936, 16Y937, 1NXZ8, 4GB39, 4GB40, 4UJ52, 4UJ53, 800X36, 800X39, 800X45, 800X51, 800X55, 8AF29, 9EXV5 |
Description
Foot Rest, Assembly Fully Assembled, Color Beige, Overall Depth 8 in, Overall Height 1 in, Overall Width 72 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number CHD7230C-H11, CHD7230P-H11, CHDL7272C-H11, CHDL7272PL-H11, EL7230C, EL7230M-H11, EL7230P, ELH7230M-H11, ELL7272C-H11, ELL7272PL-H11, HD723030C-H11, HD723030PL-H11, HD7230M/HDLE-H11, HD7236C-H11, HD7236M/HDLE-H11, MVSII7230C, MVSII7230M-H11, MVSII7230P, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW ENGLAND PLASTICS Nesting Container, Gray, Fiberglass Reinforced Composite, 18 in L, 12 1/2 in W, 10 in H (H-1812-10 GRAY)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1362472-09)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Black (2KPL4)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves (6940)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- Pro-Line Workbench Accessories