Shop All Workbench Accessories
Pro-Line
Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Blue
Mfr # FR72-L14
Zoro # G7707445
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 72 in
- Depth 1 1/2 in
- Height 1 1/2 in
- Material Steel
- For Use With 182.88 cm Station, Fits 72 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # FR72-L14
- Zoro # G7707445
- UPC # 190957331521
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 72 in |
Depth | 1 1/2 in |
Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 72 in |
Details
Item | Foot Rest |
Material | Steel |
For Use With | 182.88 cm Station, Fits 72 in L |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Finish | Powder Coated |
Includes | Mounting hardware |
Green Certification or Other Recognition | Carbon Free Certified |
Color | Blue |
Assembly | Fully Assembled |
Standards | Carbon Free, ROHS Compliant |
Accessory Type | Foot Rest |
Includes Mounting Hardware | Yes |
Compatible with Manufacturer Part Number | BT-7230-HD, BT-7230-SD, BT-7236-SD, CHD7230C-H11, CHD7230P-H11, CHDL7272C-H11, CHDL7272PL-H11, EL723030PL L14, EL7230C, EL7230C-A31, EL7230C-L14, EL7230M-A31, EL7230M-H11, EL7230M-L14, EL7230P, EL7230P-A31, EL7230P-L14, ELH7230C, ELH7230C-A31, ELH7230C-L14, ELH7230M-H11, ELH7230P, ELH7230P-A31, ELH7230P-L14, ELL7272C-H11, ELL7272PL-H11, HD723030C-A31, HD723030C-H11, HD723030C-L14, HD723030PL-A31, HD723030PL-H11, HD723030PL-L14, HD7230C/A31/HDLE, HD7230C/H11/HDLE, HD7230C/L14/HDLE, HD7230M/HDLE-A31, HD7230M/HDLE-H11, HD7230M/HDLE-L14, HD7230P/A31/HDLE, HD7230P/H11/HDLE, HD7230P/L14/HDLE, HD7236C-A31/HDLE-6, HD7236C-H11, HD7236C-L14/HDLE-6, HD7236M/HDLE-A31, HD7236M/HDLE-H11, HD7236M/HDLE-L14, HD7236P, HD7236P-A31/HDLE-6, HD7236P-L14/HDLE-6, HDL7230CG-H11, HDL7230ER-H11, HDL7230SS-H11, MVSII7230C, MVSII7230C-A31, MVSII7230C-L14, MVSII7230M-A31, MVSII7230M-H11, MVSII7230M-L14, MVSII7230P, MVSII7230P-A31, MVSII7230P-L14, MWH7236-L14 |
Metal Material Gauge | 16 ga |
Compatible with Series | BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII |
Compatible Grainger Part Number | 16D572, 16D573, 16D574, 16D575, 16D576, 16D577, 16D578, 16D579, 16D584, 16D585, 16D586, 16D587, 16D592, 16D593, 16D594, 16D595, 16D601, 16D602, 16D603, 16D604, 16D656, 16D657, 16D769, 16Y912, 16Y914, 16Y916, 16Y934, 16Y935, 16Y936, 16Y937, 1NXY6, 1NXY7, 1NXZ2, 1NXZ3, 1NXZ4, 1NXZ7, 1NXZ8, 1UH12, 1UH13, 4GB39, 4GB40, 4UJ52, 4UJ53, 800X36, 800X37, 800X38, 800X39, 800X40, 800X41, 800X45, 800X46, 800X47, 800X51, 800X52, 800X53, 800X55, 8AF27, 8AF29, 8AF30, 8RG13, 9EXV4, 9EXV5, 9GF21 |
Description
Foot Rest, Assembly Fully Assembled, Color Blue, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 72 in, Includes Mounting Hardware Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Blue Ratcheting L-Handle 15 S (6805)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572300WHT)
- ROYAL BASKET TRUCKS Poly Scale Cart, 8 Bu, Gray (R08-GRX-STA-5UNN)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Acc Support, 60in W x 1-5/8in H, Beige, PK2 (UR60)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- Pro-Line Workbench Components