Shop All Workbench Accessories
Pro-Line
Foot Rest, 60 W x 1-1/2 D x 1-1/2 H, Gray
Mfr # FR60-A31
Zoro # G7707436
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 1 1/2 in
- Height 1 1/2 in
- Material Steel
- For Use With 152.40 cm Station, Fits 60 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # FR60-A31
- Zoro # G7707436
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 1 1/2 in |
Height | 1 1/2 in |
Overall Depth | 1 1/2 in |
Overall Width | 60 in |
Overall Height | 1 1/2 in |
Details
Item | Foot Rest |
Material | Steel |
For Use With | 152.40 cm Station, Fits 60 in L |
Finish | Powder Coated |
Includes | Mounting hardware |
Green Certification or Other Recognition | Carbon Free Certified |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Color | Gray |
Standards | Carbon Free, ROHS Compliant |
Assembly | Fully Assembled |
Compatible with Series | CHD, EL, ELH, HD, MVSII |
Includes Mounting Hardware | Yes |
Metal Material Gauge | 16 ga |
Compatible with Manufacturer Part Number | CHD6030C-H11, CHD6030P-H11, EL603030 PL A31, EL603030 PL H11, EL603030CA31, EL603030PL L14, EL6030C, EL6030C-A31, EL6030C-L14, EL6030M-A31, EL6030M-H11, EL6030M-L14, EL6030P, EL6030P-A31, EL6030P-L14, ELE6030CL14, ELH6030C, ELH6030C-A31, ELH6030C-L14, ELH6030M-H11, ELH6030P, ELH6030P-A31, ELH6030P-L14, HD603030C-H11, HD603030C-L14, HD603030PL-A31, HD603030PL-H11, HD603030PL-L14, HD6030C/A31/HDLE, HD6030C/H11/HDLE, HD6030C/L14/HDLE, HD6030M/HDLE-A31, HD6030M/HDLE-H11, HD6030M/HDLE-L14, HD6030P/A31/HDLE, HD6030P/H11/HDLE, HD6030P/L14/HDLE, HD6036C, HD6036C/A31HDLE-6, HD6036C/L14/HDLE-6, HD6036M/HDLE-A31, HD6036M/HDLE-H11, HD6036M/HDLE-L14, HD6036P, HD6036P/A31/HDLE-6, HD6036P/L14/HDLE-6, HDL6030CG-H11, HDL6030ER-H11, HDL6030SS-H11, MVSII6030C, MVSII6030C-A31, MVSII6030C-L14, MVSII6030M-A31, MVSII6030M-H11, MVSII6030M-L14, MVSII6030P, MVSII6030P-A31, MVSII6030P-L14 |
Compatible Grainger Part Number | 16D564, 16D565, 16D566, 16D567, 16D568, 16D569, 16D570, 16D571, 16D580, 16D581, 16D582, 16D583, 16D588, 16D589, 16D590, 16D591, 16D596, 16D597, 16D598, 16D599, 16D654, 16D655, 1NXY4, 1NXY5, 1NXY8, 1NXY9, 1NXZ1, 1NXZ5, 1NXZ6, 1UH10, 1UH11, 49XY58, 4GB37, 4GB38, 4UJ50, 4UJ51, 800X30, 800X31, 800X32, 800X33, 800X34, 800X35, 800X42, 800X43, 800X44, 800X48, 800X49, 800X50, 800X54, 8AF26, 8AF28, 8NEU4, 8PE62, 8RG14, 9EXV6, 9GF22, 9HYF7, 9RTU8 |
Description
Foot Rest, Assembly Fully Assembled, Color Gray, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 60 in, Includes Mounting Hardware Yes, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Gray (397-95)
- 80/20 Double Keyed Wear Pads Uni White 15 S (6892)
- LEWISBINS Lewis Bin System, Clear (CH10)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4852BB4A3P)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Upper Shelf, 60W x 12D x 2H, Black/Beige (DNAMS1260)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- GLOBAL INDUSTRIAL Adjustable Dividers, 3PK (520CP60)
- Pro-Line Workbench Accessories