Shop All Workbench Accessories
Pro-Line
Foot Rest, 60 W x 1-1/2 D x 1-1/2 H, Beige
Mfr # FR72/H11
Zoro # G7711627
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 66 1/4 in
- Depth 1 1/2 in
- Height 1 1/2 in
- Material Steel
- For Use With 182.88 cm Station, Fits 72 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # FR72/H11
- Zoro # G7711627
- UPC # 190971122723
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 66 1/4 in |
Depth | 1 1/2 in |
Height | 1 1/2 in |
Overall Width | 66 1/4 in |
Overall Height | 1 1/2 in |
Overall Depth | 1 1/2 in |
Details
Item | Foot Rest |
Material | Steel |
For Use With | 182.88 cm Station, Fits 72 in L |
Color | Beige |
Finish | Powder Coated |
Includes | Hardware |
Assembly | Fully Assembled |
Metal Material Gauge | 16 ga |
Compatible with Manufacturer Part Number | CHD72, EL72, ELH72, HD72, MVSII72 |
Includes Mounting Hardware | Yes |
Compatible with Series | CHD, CHDL, EL, ELH, ELL, HD, MVSII |
Description
Foot Rest, Assembly Fully Assembled, Color Beige, Overall Depth 1 1/2 in, Overall Height 1 1/2 in, Overall Width 66 1/4 in, Includes Mounting Hardware Yes, Material Steel, Compatible with Manufacturer Part Number CHD72, EL72, ELH72, HD72, MVSII72, Finish Powder Coated, For Use With 182.88 cm Station, Fits 72 in L, Metal Material Gauge 16 ga, Compatible with Series CHD, CHDL, EL, ELH, ELL, HD, MVSII
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1224)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-201RD)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 28 3/8 in L, 11 1/4 in W, 11 1/4 in H (DUS975)
- DEWALT Bulk Storage Rack, 1,500lb, Metal, 3Shelves (DXST4500-W)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- Pro-Line Workbench Accessories