Shop All Workbench Accessories
Pro-Line
Flow Racking Additional Tier, Galv Steel
Mfr # POSAS
Zoro # G8000483
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 750 lb
- Material Galvanized Steel
- Color Gray
- For Use With POS
- Includes (3) 9 in Wide Rollers With Front Lip, 2 Lateral Braces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # POSAS
- Zoro # G8000483
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Overall Height | 3 1/2 in |
Overall Fixed Height | 3 1/2 in |
Overall Width | 60 in |
Overall WxD | 60 in x 48 in |
Overall Depth | 48 in |
Description
Flow Racking Additional Tier, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Gray, For Use With POS, Frame Material Steel, Frame Material Finish Galvanized, Includes (3) 9 in Wide Rollers With Front Lip, 2 Lateral Braces, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 48 in, Overall Fixed Height 3 1/2 in, Overall Load Capacity 750 lb, Overall Width 60 in, Top Material Galvanized Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Shelf Bin Divider Fits 8"Wx4"H Bins Pack of 50 (DSB107)
- PLANO Storage Box with 8 compartments, Plastic, 7 1/8 in H x 11 5/8 in W (131200)
- BUILT RITE BR Built-Rite Standard Shop Stand, Maple Shop Top Square Edge, 18"W x 24"D x 36"H, Blue (SS12C94-BL)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085118)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blk (ESMR72FL)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Upright Supports, 60Wx1-5/8Dx5 H, Gray, PR (UR60-A31)
- HALLOWELL Lower Shelf, 72in W x 12in D x 1-1/4in H (HWB-LS-72ME)
- Pro-Line Workbench Components