Shop All Workbench Accessories
Pro-Line
Electrical Supply Mounting Rail, 60W, Gray
Mfr # ESMR60-F63A31
Zoro # G7698205
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 1 1/2 in
- Height 1 3/4 in
- Material Steel
- For Use With 60 and 72 in Workstations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # ESMR60-F63A31
- Zoro # G7698205
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 1 1/2 in |
Height | 1 3/4 in |
Overall Width | 60 in |
Overall Height | 1 3/4 in |
Overall Depth | 1 1/2 in |
Details
Item | Electrical Supply Mounting Rail |
Material | Steel |
For Use With | 60 and 72 in Workstations |
Includes | Hardware |
Color | Gray |
Finish | Powder Coated |
Assembly | Unassembled |
Includes Wiring Kit | No |
Includes Mounting Hardware | Yes |
Number of Outlets | 0 |
Compatible with Series | UR60-A31 |
Compatible with Manufacturer Part Number | UR60-A31, UR60-F63A31 GRAY |
Product Type | Electrical Mounting Rail |
Description
Electrical Supply Mounting Rail, Product Type Electrical Supply Mounting Rail, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number UR60-A31, UR60-F63A31 GRAY, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 1 1/2 in, Overall Height 1 3/4 in, Overall Width 60 in, Power Cord Length Not Applicable, Compatible with Grainger Part Number 16D606, 8UL79
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 1.0 gal., Plastic Handle, White (ROP2110-WP)
- ECONOCO Grid Shelf Bracket 12", Black, 48PK (BLK/12KB)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (33.5-202)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- LYON Plywood Support (DD65848)
- Pro-Line Workbench Components