Shop All Workbench Accessories
Pro-Line
Electrical Powerstrip, Black, 48 In.
Mfr # ES48 BLACK
Zoro # G8151622
product price: $90.69
/ea
Free Shipping & Returns
$90.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 49 1/4 in
- Depth 48 in
- Height 1 5/8 in
- Material Steel
- For Use With 60 and 72 in Workstations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # ES48 BLACK
- Zoro # G8151622
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 49 1/4 in |
Depth | 48 in |
Height | 1 5/8 in |
Power Cord Length | 6 ft |
For Workbench Width | 49 1/4 in |
Overall WxD | 49 1/4 in x 48 in |
Overall Height | 1 5/8 in |
Overall Depth | 48 in |
Overall Width | 49 1/4 in |
Description
Electrical Powerstrip, Product Type Electrical Powerstrip, Assembly Fully Assembled, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- MANHATTAN COMFORT Fortress 74.8" Tall Garage Cabinet (1GMCF-WH)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 48" (SL1-2448-PB)
- FLAMBEAU Adjustable Compartment Box with 18 to 73 compartments, Plastic, 5 in H x 16-3/4 in W (T9501)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Blue (FR72-L14)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE Drawer Hanging Kit, 15W x 4D x 1/4H, Black (HK)
- QUADHANDS Flex Plus Workbench (QH-FLEX)
- Pro-Line Workbench Components