Shop All Workbenches
Pro-Line
Electric Workbenches, ESD Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever
Mfr # MVSII7230C
Zoro # G9871547
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$2,476.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Electric
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Cantilever
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # MVSII7230C
- Zoro # G9871547
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 72" |
Height | 30-1/2" to 46-1/2" |
Overall Width | 72 in |
Overall Depth | 30 in |
Minimum Adjustable Height | 30 1/2 in |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 46 1/2 in |
Overall WxD | 72 in x 30 in |
Number of Height Positions | 3 |
Height Adjustment Mechanism | Electric |
Overall Height Range | 30 1/2 in to 46 1/2 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb, Overall Width 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Electrical Shelf Riser, 72x10-1/2x12, Gray (RE-1072 MED GREY)
- HOLLAENDER Structural Fitting, Side Outlet Elbow, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (9-9)
- BASCO Faucet, 3/4" (KB520M)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 11 5/8 in L (30120YELLO)
- PRO-LINE Hand Crank Ergonomic Work Benches, ESD Laminate, 60" W, 30" to 42" Height, 330 lb., Cantilever (BIB16)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- Pro-Line Workbenches