Shop All Workbenches
Pro-Line
Electric Workbenches, ESD Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever
Mfr # MVSII6030C
Zoro # G9871565
product price: $2,365.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,365.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Electric
- Workbench/Work Table Type Freestanding
- Load Capacity 1000 lb.
- Workbench/Table Leg Type Cantilever
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # MVSII6030C
- Zoro # G9871565
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 30" |
Depth | 60" |
Height | 30-1/2" to 46-1/2" |
Overall Width | 60 in |
Overall Depth | 30 in |
Number of Height Positions | 3 |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 46 1/2 in |
Overall WxD | 60 in x 30 in |
Height Adjustment Mechanism | Electric |
Overall Height Range | 30 1/2 in to 46 1/2 in |
Minimum Adjustable Height | 30 1/2 in |
Description
Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 46 1/2 in, Minimum Adjustable Height 30 1/2 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 1,000 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Lock, Plug-N-Lok, 2 In. Dia. (PNL2)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 18 Deep (AMG WT-1830)
- SAFCO Box Locker, 12w x 18d x 78h, Two-Tone Gray (5524GR)
- AZAR DISPLAYS 6.25"H Chrome Wire Basket, PK2 (300620)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- PRO-LINE Bolted Workbench with Riser, ESD Laminate, 60 in W, 30 in to 36 in Height, 5,000 lb, Straight (TSHD6036ESD-L14)
- PRO-LINE Bolted Workstation, ESD Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB2)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- GLOBAL EQUIPMENT Flared Leg Workbench w/ Shop Top Square Edge, 72"W x 36"D, Gray (183446)
- Pro-Line Workbenches