Shop All Workbench Accessories
Pro-Line
Drawer Module, 19-1/4in W x 15in D x 6inH
Mfr # MDS-6/FL-H11
Zoro # G0200518
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Load Capacity 100 lb
- Width 19 1/4 in
- Depth 15 in
- Material Plastic Laminate/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # MDS-6/FL-H11
- Zoro # G0200518
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 19 1/4 in |
Depth | 15 in |
Overall Width | 19 1/4 in |
Overall Height | 6 in |
Overall WxD | 19 1/4 in x 15 in |
Overall Depth | 15 in |
Description
Drawer Module, Product Type Drawer, Assembly Partially Assembled, Color Beige, Compatible with Manufacturer Part Number FL6030ESD-H11, Drawer Slide Bearing Type Roller, Finish Powder Coated, For Use With Mfr. No. FL6030ESD-H11, Includes Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Plastic Laminate/Steel, Metal Material Gauge 16 ga, Mounting Location Under Bench, Overall Depth 15 in, Overall Height 6 in, Overall Load Capacity 100 lb, Overall Width 19 1/4 in, Stackable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Right Angle 90 Degree Pivot Nub 15 S (4402)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Flow Racking Additional Tier, Galv Steel (POSAS)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- RACK’EM RACKS RackEm Racks 5119 Hair Net-Beard Cover-Shoe Cover Dispenser with Clear Lid- Clear Plastic (5119)
- Pro-Line Workbench Components