Shop All Workbench Accessories
Pro-Line
Drawer Hanging Kit, 72 W x 6 D x 2 H, Gray
Mfr # AHKTP72
Zoro # G3033515
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 72 in
- Material Steel
- Depth 6 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # AHKTP72
- Zoro # G3033515
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 2 in |
Width | 72 in |
Depth | 6 in |
Overall Height | 2 in |
Overall Depth | 6 in |
Overall Width | 72 in |
Overall WxD | 72 in x 6 in |
Description
Drawer Hanging Kit, Product Type Drawer Hanging Kit, Assembly Unassembled, Color Gray, Compatible with Manufacturer Part Number IWB7230C, IWB7230P, IWB7236C, IWB7236P, Drawer Slide Bearing Type Not Applicable, Finish Powder Coated, For Use With 72 in Workstations, Includes Mounting Hardware Yes, Lock Type No Lock, Material Steel, Metal Material Gauge 16 ga, Mounting Location Under Bench, Overall Depth 6 in, Overall Height 2 in, Overall Load Capacity 200 lb, Overall Width 72 in, Stackable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 20 1/8 in H (14489604)
- HOLLAENDER Structural Pipe Fitting, Wall Mount Flange, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (50-7)
- VESTIL Chain Drum Lifter (CDL-2000)
- TENNSCO Flared Leg, 3-1/2 W x 36 D x 32 H, Gray (L-3236 MED GREY)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- GLOBAL INDUSTRIAL Steel Bin Rail, 96W, Blue (606944)
- Pro-Line Workbench Components