Shop All Workbench Accessories
Pro-Line
Drawer, 15 W x 19-1/4 D x 6 in. H, Gray
Mfr # MDS6-A31
Zoro # G7707217
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 15 in
- Material Steel
- Depth 19 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # MDS6-A31
- Zoro # G7707217
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 15 in |
Depth | 19 1/4 in |
Overall WxD | 15 in x 19 1/4 in |
Overall Height | 6 in |
Overall Width | 15 in |
Overall Depth | 19 1/4 in |
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelf, 12"D x 36"W, Carbon Steel (ZMS-3612)
- FLAMBEAU Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H (8500JT)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085269)
- AZAR DISPLAYS Clear Acrylic Sign Holder for T-sign Holder 5"W x 3"H (700031)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- PRO-LINE Upper Shelf, 60 W x 12 D x 3/4 H, Sky Blue (CSPL1260PL L14)
- BENCHPRO Tool Balancer Frame, 50 W x 8 D x 6 in. H (TB48)
- Pro-Line Workbench Accessories