Shop All Workbench Accessories
Pro-Line
Drawer, 15 W x 19-1/4 D x 6 in. H, Gray
Mfr # ECO/DS6- A31
Zoro # G3033427
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6 in
- Width 15 in
- Material Steel
- Depth 19 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # ECO/DS6- A31
- Zoro # G3033427
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 15 in |
Depth | 19 1/4 in |
Overall Width | 15 in |
Overall Height | 6 in |
Overall WxD | 15 in x 19 1/4 in |
Overall Depth | 19 1/4 in |
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCONSIN BENCH Global Industrial„¢ Wall Mount Brackets For 24" Deep ADA Locker Bench Top, Black, Pair (BKT1521-B)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 63"H, 4 Shelves, Chrome (1ZTJ5)
- ZORO SELECT Bond Wire with C-Clamp and Clip (08501)
- ZORO SELECT Capseal, Round Head, 3/4 In., Poly, PK10 (GDRP34W)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE Upper Shelf, 60 W x 12 D x 3/4 H, Sky Blue (CSPL1260PL L14)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- LYON Heavy Duty Beam, PK2 (DD62196)
- Pro-Line Workbench Components