Shop All Workbench Accessories
Pro-Line
Drawer, 15 W x 19-1/4 D x 6 H, Sky Blue
Mfr # MDS-6-F63L14 HK
Zoro # G7698266
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Width 15 in
- Material Steel
- Depth 19 1/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # MDS-6-F63L14 HK
- Zoro # G7698266
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 6 in |
Width | 15 in |
Depth | 19 1/4 in |
Overall Width | 15 in |
Overall WxD | 15 in x 19 1/4 in |
Overall Depth | 19 1/4 in |
Overall Height | 6 in |
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Paint Can, 1 Gallon, Round (HAZ1026)
- ZORO SELECT Plastic Pail Lid, Green, Snap, 1-3/16 in. H (ROP2100CVR-SN-GR)
- HALLOWELL Lower Shelf, 60in W x 12in D x 1-1/4in H (HWB-LS-60ME)
- KNAPE & VOGT White Steel Bracket 16 Ga. 7 in. L 360 lb (182 WH 7)
- PRO-LINE Bin Rail, 72 W x 1/1/2002 D x 5 H, Black (BBH72)
- PRO-LINE Upper Shelf, 60 W x 12 D x 3/4 H, Sky Blue (CSPL1260PL L14)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Gray (FR72-A31)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- PRO-LINE Electrical Powerstrip, Black, 48 In. (ES48 BLACK)
- BESSEY Steel Spring Clamp, 1-13/64in.H (XM5-B)
- Pro-Line Workbench Accessories