Shop All Workbench Accessories
Pro-Line
Drawer, 15 W x 19-1/4 D x 12 in. H, Blue
Mfr # MDS12-L14
Zoro # G7707226
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 15 in
- Material Steel
- Depth 19 1/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # MDS12-L14
- Zoro # G7707226
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 12 in |
Width | 15 in |
Depth | 19 1/4 in |
Overall Height | 12 in |
Overall Depth | 19 1/4 in |
Overall WxD | 15 in x 19 1/4 in |
Overall Width | 15 in |
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Compact Safe, 0.05 cu ft, 2 lb, Privacy Key Lock (P005K)
- HASTINGS HOME Hastings Home 6-Tier, 24 Pair Shoe Storage Rack (917850MTV)
- TENNSCO Plywood Beam, 96, Med Grey, PR (BPB-96-MGY)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 3-Shelf 12"Dx30"Wx30"H, Black (22539)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- PRO-LINE Grounding Kit, 6 W x 8 D x 3 H (SGK-J2/FL)
- TENNSCO Shelf, Med. Gray (301-G)
- Pro-Line Workbench Accessories