Shop All Workbench Accessories
Pro-Line
Drawer, 15 W x 19-1/4 D x 12 in. H, Beige
Mfr # MDS-12-F63H11 HK
Zoro # G7698293
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 15 in
- Material Steel
- Depth 19 1/4 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # MDS-12-F63H11 HK
- Zoro # G7698293
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 12 in |
Width | 15 in |
Depth | 19 1/4 in |
Overall Height | 12 in |
Overall WxD | 15 in x 19 1/4 in |
Overall Depth | 19 1/4 in |
Overall Width | 15 in |
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- ECONOCO Semi-Gloss Hook 1", Black, 96PK (EBL/H1)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 22 1/2 in W, 6 1/8 in H, 29 5/8 in L, Gray (SN3022-6 GREY)
- NEXEL Chrome Wire Shelving, 60W X 18D x 86H (18608C)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- PRO-LINE Overhead Cabinet, 60W x 12D x 14H, White (SDC60/SGLD-627)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 12 in. H, Blue (D12FS)
- Pro-Line Workbench Accessories