Shop All Workbench Accessories
Pro-Line
Drawer, 15 W x 19-1/4 D x 12 H, Sky Blue
Mfr # MDS-12-F63L14 HK
Zoro # G7698275
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 15 in
- Material Steel
- Depth 19 1/4 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # MDS-12-F63L14 HK
- Zoro # G7698275
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 12 in |
Width | 15 in |
Depth | 19 1/4 in |
Overall Width | 15 in |
Overall Depth | 19 1/4 in |
Overall Height | 12 in |
Overall WxD | 15 in x 19 1/4 in |
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Plastic Divider, Black, 10 13/32 in L, Not Applicable W, 3 1/2 in H, 6 PK (40224)
- ORBIS Gray, Polyethylene, 23-5/8 in L, 15-3/4 in W (GS6040-13)
- KRUEGER Leak Gauge, Tank, 46", 2"NPT (K-2-46)
- KRUEGER Therma Level Gauge, Tank 30", 2"NPT (H-2-30-S2)
- PRO-LINE Acc Support, 60in W x 1-5/8in H, Beige, PK2 (UR60)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Gray (OLF72-A31)
- PRO-LINE Overhead Light/Frame, 72W x 12D x 6H, Blue (OLF72-L14)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Foot Rest, 72 W x 30 D x 1 in. H, Black (FRG-72)
- PRO-LINE Tool Balancer, 72 W x 8 D x 6 in. H, Gray (M20)
- WESTWARD Complete V-Roller Head (TT32617.00JG)
- Pro-Line Workbench Accessories