Shop All Push-to-Connect Tube Fittings
This Product is Discontinued
Pro-Line
Copper Copper Push Fit Coupling, 1/2 in Tube Size (Discontinued)
Mfr # 650-003HC
Zoro # G1820625
This Product is Discontinued
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # 650-003HC
- Zoro # G1820625
- UPC # 032888148727
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Details
Item | Copper Push Fit Coupling |
Tube Fitting Material | Copper |
Specific Fitting Shape | Coupling |
Fitting Connection Type | C x C |
Max. Pressure | 200 psi |
Pipe Fitting Connection Type | C x C |
Specific Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Shape | Coupling |
Temp. Range | 33 Degrees to 400 Degrees F |
Basic Pipe Fitting Material | Metal |
Description
Copper Push Fit Coupling, Specific Fitting Shape Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.