Shop All Push-to-Connect Tube Fittings
This Product is Discontinued
Pro-Line
Copper Copper Push Fit Adapter, 3/4 in Tube Size (Discontinued)
Mfr # 650-204HC
Zoro # G1820561
This Product is Discontinued
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Adapter
- Fitting Connection Type C x FNPT
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # 650-204HC
- Zoro # G1820561
- UPC # 032888148796
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Details
Item | Copper Push Fit Adapter |
Tube Fitting Material | Copper |
Specific Fitting Shape | Adapter |
Fitting Connection Type | C x FNPT |
Max. Pressure | 200 psi |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | Adapter |
Temp. Range | 33 Degrees to 400 Degrees F |
Basic Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | C x FNPT |
Description
Copper Push Fit Adapter, Specific Fitting Shape Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.