Shop All Packing Tables
Pro-Line
Complete Pack Bench, 72 x 30 In, Maple
Mfr # CPB7230M
Zoro # G9481281
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,284.99
Free 30-Day Returns
Key Features
- Top Material Maple
- Width 72 in
- Depth 30 in
- Includes Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Full Storage Shelf, Lower Metal Shelf with Four Dividers, Paper Spool Holder, Six Outlet Electric Supply, UR72 Uprights
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # CPB7230M
- Zoro # G9481281
- Country of Origin United States
- Category Packing Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Adjustable Height | Yes |
Overall Width | 34 in |
Height Increments | 6 in |
Overall LxWxH | 72 in x 34 in x 90 in |
Overall Length | 72 in |
Overall Height | 90 in |
Minimum Tabletop Height | 30 in |
Maximum Tabletop Height | 36 in |
Details
Top Material | Maple |
Item | Packing Table |
Includes | Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Full Storage Shelf, Lower Metal Shelf with Four Dividers, Paper Spool Holder, Six Outlet Electric Supply, UR72 Uprights |
Color | Gray |
Frame Finish | Powder Coated |
Tabletop Finish | Polyurethane Maple |
Tabletop Material | Solid Maple |
Weight Capacity | 750 lb |
Frame Material | Steel |
Description
Packing Table, Tabletop Material Solid Maple, Overall LxWxH 72 in x 34 in x 90 in, Weight Capacity 750 lb, Adjustable Height Yes, Frame Material Steel, Color Gray, Height Increments 6 in, Frame Finish Powder Coated, Tabletop Finish Polyurethane Maple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 12/CT, White PK (FEL00703)
- CRESCENT WISS 12" Bent Handle Industrial Shears (W22N)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- CHARTPAK Telescoping Document Tube, w/Strap, 26" to 43-3/8"L, 3-1/2"D, BK (CHARLTUBE)
- PRO-LINE Packing Table, Particle Board, 60 in. D (IWBPB6030DS)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Laminate (CPB7230P)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- PRO-LINE Packing Table, Plastic Laminate, 60 in. D (IWBPB6030PL)
- PRO-LINE Packing Table, Solid Maple, 72 in. D (IWBPB7230M)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- PRO-LINE Packing Table, ESD Laminate, 72 in. D (IWBPB7230C)
- Pro-Line Mailroom Equipment