Shop All Packing Tables
Pro-Line
Complete Pack Bench, 72 x 30 In, Laminate
Mfr # CPB7230P
Zoro # G9814192
product price: $2,381.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,381.99
Free 30-Day Returns
Key Features
- Top Material White Laminate
- Width 72 in
- Depth 30 in
- Green Environmental Attribute Does not Contain Formaldehyde
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # CPB7230P
- Zoro # G9814192
- Country of Origin United States
- Category Packing Tables
Dimensions
Width | 72 in |
Depth | 30 in |
Adjustable Height | Yes |
Height Increments | 6 in |
Overall Height | 90 in |
Maximum Tabletop Height | 36 in |
Overall Length | 72 in |
Overall Width | 34 in |
Overall LxWxH | 72 in x 34 in x 90 in |
Minimum Tabletop Height | 30 in |
Details
Top Material | White Laminate |
Green Environmental Attribute | Does not Contain Formaldehyde |
Item | Packing Table |
Color | Gray |
Includes | Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Full Storage Shelf, Lower Metal Shelf with Four Dividers, Paper Spool Holder, Six Outlet Electric Supply, UR72 Uprights |
Tabletop Finish | Plastic Laminate |
Frame Finish | Powder Coated |
Frame Material | Steel |
Tabletop Material | Laminate |
Weight Capacity | 750 lb |
Description
Packing Table, Tabletop Material Laminate, Overall LxWxH 72 in x 34 in x 90 in, Weight Capacity 750 lb, Adjustable Height Yes, Frame Material Steel, Color Gray, Height Increments 6 in, Frame Finish Powder Coated, Tabletop Finish Plastic Laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Permanent Marker, Large Chisel Tip, 12/DZ, Black PK (AVE27178)
- U BRANDS Cork Bulletin Board with Aluminum Frame, 47 x 35, Natural Surface, Black Frame (050U00-01)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 4 mil, Clear, Pk1000 (5CNH8)
- BROTHER Super High Yield Magenta Toner Cartridge 6.5K YLD (TN436M)
- PRO-LINE Packing Table, Solid Maple, 72 in. D (IWBPB7230M)
- PRO-LINE Packing Table, ESD Laminate, 72 in. D (IWBPB7230C)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- PRO-LINE Packing Table, Particle Board, 72 in. D (IWBPB7230DS)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- COMBI-CAM Combi-Cam 7850-M Cam Lock - 7/8 in. (7850-M)
- Pro-Line Packing Tables