Shop All Packing Tables
Pro-Line
Complete Pack Bench, 60 x 30 In, Maple
Mfr # CPB6030M
Zoro # G9814201
product price: $1,883.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,883.99
Free 30-Day Returns
Key Features
- Top Material Maple
- Width 60 in
- Depth 30 in
- Color Gray
- Includes Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Full Storage Shelf, Lower Metal Shelf with Four Dividers, Paper Spool Holder, Six Outlet Electric Supply, UR72 Uprights
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # CPB6030M
- Zoro # G9814201
- Country of Origin United States
- Category Packing Tables
Dimensions
Width | 60 in |
Depth | 30 in |
Overall Height | 90 in |
Minimum Tabletop Height | 30 in |
Height Increments | 6 in |
Maximum Tabletop Height | 36 in |
Overall Length | 60 in |
Overall Width | 34 in |
Overall LxWxH | 60 in x 34 in x 90 in |
Adjustable Height | Yes |
Details
Top Material | Maple |
Item | Packing Table |
Color | Gray |
Includes | Bin Holder, Corrugated Storage Shelf with Four 12 in x 18 in Dividers and Shop Light, Enclosed Metal Shelf with Four Dividers, Full Storage Shelf, Lower Metal Shelf with Four Dividers, Paper Spool Holder, Six Outlet Electric Supply, UR72 Uprights |
Weight Capacity | 750 lb |
Frame Finish | Powder Coated |
Frame Material | Steel |
Tabletop Material | Solid Maple |
Tabletop Finish | Polyurethane Maple |
Description
Packing Table, Tabletop Material Solid Maple, Overall LxWxH 60 in x 34 in x 90 in, Weight Capacity 750 lb, Adjustable Height Yes, Frame Material Steel, Color Gray, Height Increments 6 in, Frame Finish Powder Coated, Tabletop Finish Polyurethane Maple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 24'' - Newsprint Rolls (S-1078)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 3" x 4", Red/White/Black, 500/Roll (IPM309)
- GOODWRAPPERS Goodwrappers® Identi-Wrap, "DO NOT BREAK LOAD", 5" x 80 Gauge x 500', Red/Black, 6/Case (GOODID5DNBL)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Maple (CPB7230M)
- PRO-LINE Scale Stand, 24 In. x 24 In. (SCS2424)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- PRO-LINE Complete Pack Bench, 72 x 30 In, Laminate (CPB7230P)
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- PRO-LINE Packing Table, Particle Board, 60 in. D (IWBPB6030DS)
- COMBI-CAM Combi-Cam 7850-L Cam Lock - 1-1/8 in. (7850-L)
- Pro-Line Packing Tables