Shop All Cantilever Racks & Components
Pro-Line
Cantilever Shelf, 72 W x 12 D x 2 H, Gray
Mfr # CSPL1272P-A31
Zoro # G7740704
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Type Cantilever Shelf
- Overall Height 2 in
- Color Gray
- Overall Width 72 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # CSPL1272P-A31
- Zoro # G7740704
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 2 in |
Overall Width | 72 in |
Overall Depth | 12 in |
Depth | 12 in |
Height | 2 in |
Width | 72 in |
Overall WxD | 72 in x 12 in |
For Top Width | 72 in |
For Top Depth | 30 in |
Overall Fixed Height | 2 in |
For Work Station Width | 72 in |
Description
Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Gray, For Use With 72 in Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Shelf Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 72 in, Top Material Laminate, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Electric Workbench, Steel, 72 in W, 24-1/2 in to 40-1/2 in Height, 600 lb, Cantilever (EWH7236-L14)
- PROTOCOL Saw Stand, 28-35/64 in. H x 31-1/2 in. W (67107-G)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black (S4824x4)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Gray (QRU-12S)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- STEEL KING Cantilever Rack, Load Capacity 13,010 lb (IBCDS144048S)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- Pro-Line Cantilever Racks & Components