Shop All Cantilever Racks & Components
Pro-Line
Cantilever Shelf, 60 W x 12 D x 2 H, Blue
Mfr # CSPL1260P-L14
Zoro # G7740686
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Type Cantilever Shelf
- Overall Height 2 in
- Overall Width 60 in
- Overall Depth 12 in
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # CSPL1260P-L14
- Zoro # G7740686
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 2 in |
Overall Width | 60 in |
Overall Depth | 12 in |
Width | 60 in |
Height | 2 in |
Depth | 12 in |
Overall WxD | 60 in x 12 in |
Overall Fixed Height | 2 in |
For Work Station Width | 60 in |
For Top Depth | 30 in |
For Top Width | 60 in |
Description
Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Blue, For Use With 60 in Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Shelf Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 60 in, Top Material Laminate, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (30250 BLUE)
- PLANO Storage Trunk, Green, Plastic, 27 gal (181976)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 9 in L, White, 25 PK (BINBIN69)
- ZORO SELECT Drum Mixer, 4 1/2 In Dia. High Viscosity (2FDJ4)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- Pro-Line Cantilever Racks & Components