Shop All Cantilever Racks & Components
Pro-Line
Cantilever Shelf, 48 In. L, 2 In. H
Mfr # CCUCSPL18ESD
Zoro # G3033585
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Type Corner Unit Shelf
- Overall Height 2 in
- Color Beige
- Overall Width 48 in
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # CCUCSPL18ESD
- Zoro # G3033585
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 2 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Base Length | 48" |
Height | 2 in |
Depth | 18 in |
Width | 48 in |
Overall WxD | 48 in x 18 in |
Overall Fixed Height | 2 in |
Description
Cantilever Shelf, Shelf Type Corner Unit Shelf, Assembly Unassembled, Color Beige, For Use With CCU, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 18 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 48 in, Top Material ESD Laminate, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT White Steel Bracket 16 Ga. 10-1/2 in. L 225 lb (182 WH 10.5)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 13 3/4 in L, 6 1/2 in W, 6 1/2 in H, 6 PK (DUS240)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- DEWALT Wall Mount, Cantilever Rack, 3 pcs (DXSTACLR)
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320827)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- Pro-Line Cantilever Racks & Components