Shop All Cantilever Racks & Components
Pro-Line
Cantilever Shelf, 48 In. L, 2 In. H
Mfr # CCUCSPL12PL
Zoro # G3033591
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Type Corner Unit Shelf
- Overall Height 2 in
- Color Beige
- Overall Width 48 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Line
- MFR # CCUCSPL12PL
- Zoro # G3033591
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 2 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Height | 2 in |
Base Length | 48" |
Width | 48 in |
Depth | 12 in |
Overall Fixed Height | 2 in |
Overall WxD | 48 in x 12 in |
Description
Cantilever Shelf, Shelf Type Corner Unit Shelf, Assembly Unassembled, Color Beige, For Use With CCU, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 48 in, Top Material Laminate, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK White Steel Shelf Bracket 5X6 (137791)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 19 1/2 in L, 15 1/2 in W, 10 in H (35190GREY)
- METRO Wire Shelf, 18"D x 36"W x 14"H, 1 Shelf, Chrome (SW31C-1-1836)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 17 5/8 in L, Red (QED602RD)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- DURHAM MFG Double Sided Horizontal Bar Rack, 2600 lb (HSR-303085-95)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- Pro-Line Cantilever Racks & Components