Shop All Workbench Accessories
Pro-Line
Cantilever Shelf, 2 In. H, 48 In. L
Mfr # CCUCSPL18PL
Zoro # G3499520
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 48 in
- Material ESD Laminate, Steel
- Depth 18 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # CCUCSPL18PL
- Zoro # G3499520
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Height | 2 in |
Width | 48 in |
Depth | 18 in |
Base Length | 48" |
Overall Depth | 18 in |
Overall Height | 2 in |
Overall WxD | 48 in x 18 in |
Overall Width | 48 in |
Overall Fixed Height | 2 in |
Description
Cantilever Shelf, Shelf Type Corner Unit Shelf, Assembly Unassembled, Color Beige, For Use With CCU, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 18 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 48 in, Top Material Laminate, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Lift-Off Hinge Right Notab Nylon Blk (12104)
- BEHRENS 3 Gallon Steel Tub, Low Flat (105LFT)
- EKENA MILLWORK Bradford Steel Bracket, Powder Coated Black 2"W x 7"D x 7"H (BKTM02X07X07BRPBL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 8 7/8 in W, 4 in H, 23 5/8 in L, Clear (30184SCLAR)
- PRO-LINE Electrical Supply Mounting Rail, 72W, Blue (ESMR72-F63L14)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- PRO-LINE ESD Ground Kit, 6 W x 8 D x 3 in. H (SGK-J2)
- PRO-LINE Articulating Monitor Arm, 14Wx14Dx5H, Blue (MA1-L14)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 6 in. H, Blue (MDS6-L14)
- PRO-LINE Drawer, 15 W x 19-1/4 D x 12 in. H, Blue (MDS12-L14)
- TENNSCO Electrical Shelf Riser, 60x10-1/2x12, Gray (RE-1060 MED GREY)
- Pro-Line Workbench Components