Shop All Cantilever Racks & Components
Pro-Line
Cantilever Shelf, 1-1/4 In. H, 48 In. L
Mfr # CSPL1260PLFL-H11
Zoro # G7836446
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Type Cantilever Shelf
- Overall Height 1 1/4 in
- Color Beige
- Overall Width 60 in
- Overall Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # CSPL1260PLFL-H11
- Zoro # G7836446
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 60 in |
Overall Depth | 12 in |
Height | 1 1/4 in |
Depth | 12 in |
Width | 60 in |
Base Length | 48" |
Overall Fixed Height | 1 1/4 in |
Overall WxD | 60 in x 12 in |
For Work Station Width | 60 in |
Description
Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Beige, For Use With 60 in Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Shelf Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 1 1/4 in, Overall Load Capacity 125 lb, Overall Width 60 in, Top Material Laminate, Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hammer Nut, Fath, 45 Series, PK4 (096H10830)
- ZORO SELECT Straight Hook, 3", PK10 (787CX2)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 13 3/4 in L, 6 1/2 in W, 6 1/2 in H, 6 PK (DUS240)
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-1/8"H, Carbon Steel (ZAES-3618D)
- PRO-LINE Cantilever Shelf, 72 W x 12 D x 4 H, Black (BMCS1272)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- ECONOCO 4-Way Rack Hi-Capacity, Satin Chrome (K80-SC)
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH (320830)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- Pro-Line Cantilever Racks & Components