Shop All Workbench Pedestals
Pro-Line
Cabinet Pedestal, 26Wx26Dx26H, White/Blue
Mfr # CSDL26-627-607
Zoro # G9828892
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$688.99
Free 30-Day Returns
Key Features
- Height 26 in
- Width 26 in
- Material Steel
- Depth 26 in
- Color White/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # CSDL26-627-607
- Zoro # G9828892
- Country of Origin United States
- Category Workbench Pedestals
Dimensions
Height | 26 in |
Width | 26 in |
Depth | 26 in |
Details
Item | Cabinet Pedestal |
Material | Steel |
Color | White/Blue |
For Use With | LHD Model |
Assembly | Assembled |
Finish | Textured Powder Coated |
Includes | Cabinet, Door, Mounting Hardware |
Type | with Swing Door |
Description
Cabinet Pedestal, with Swing Door, Height 26 in, Width 26 in, Depth 26 in, Color White/Blue, Material Steel, Assembly Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 5 Shelves, Red (351-17-S1156)
- EKENA MILLWORK Steel Hanging Shelf Bracket, White Primer 2"W x 6"D x 5 1/2"H (BKTM02X06X05HSPWH)
- LISTA Divider 3 In x 9-7/8 In (D100-15)
- 80/20 Double End Fastner W/O Screw 10 S (3351)
- GLOBAL INDUSTRIAL 4 Drawer Workbench Pedestal W/Built-In Base (606961)
- VIDMAR Cabinet Pedestal, 30 x 28-3/4 x 33H, Blue (SCU1023A-FTKADB)
- TENNSCO Drawer Pedestal, 15 W x 24 D x 32 H, Gray (MD-1524 MED GREY)
- VIDMAR Cabinet Pedestal, 30 x 27-3/4 x 33H, Blue (SCU1004A-FTKADB)
- GLOBAL INDUSTRIAL 3 Drawer Workbench Pedestal W/Built-In Base (606960)
- PORTAMATE Pedestal Roller Stand (PM5090)
- GLOBAL INDUSTRIAL 2 Drawer Pedestal with Built in Base (318857)
- Pro-Line Workbench Components