Shop All Workbenches
Pro-Line
Bolted Workstation, ESD Laminate, 60 in W, 30 in to 36 in Height, 750 lb, Cantilever
Mfr # B6030SSC
Zoro # G8298297
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$990.99
Free 30-Day Returns
Key Features
- Workbench/Table Adjustment Bolted
- Workbench/Work Table Type Freestanding
- Load Capacity 750 lb
- Workbench/Table Leg Type Cantilever
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Line
- MFR # B6030SSC
- Zoro # G8298297
- Country of Origin United States
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 30 in to 36 in |
Overall Width | 60 in |
Overall Depth | 30 in |
Height Adjustability | Adjustable Height |
Minimum Adjustable Height | 30 in |
Maximum Adjustable Height | 36 in |
Overall Height Range | 30 in to 36 in |
Height Adjustment Mechanism | Bolted |
Overall WxD | 60 in x 30 in |
Description
Workstation, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 750 lb, Overall Width 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Plastic Shelving Unit, 5 Shelves, Black (20851)
- PRIME-LINE Nickel Plated Metal Strip Lock Style Shelf Bracket , Knape and Vogt, 8PK (U 10173)
- 80/20 Base Plate, For 10 Series (2131)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- PRO-LINE Bolted Packaging Work Benches, Butcher Block, 60" W, 30" to 36" Height, 750 lb., Straight (BIB7)
- PRO-LINE Bolted Workstation, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB3)
- PRO-LINE Bolted Workbenches, Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (HD7230P/H11/HDLE)
- PRO-LINE Bolted Technical Work Benches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB11)
- LITTLE GIANT Work Benches with Pegboard, 48" W, 27" to 41" Height, 5000 lb. (WST1-2448-AH-PB)
- Pro-Line Workbenches